Hardware Resources

Mirada 5-9/16 in. Strap Cabinet Pull in Satin Nickel

Part #KPB00224872  |  Manufacturer Part #PB0022-48/72

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Mirada

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Height: 1 in

Length: 5-9/16 in

Material: Zinc

Style: Contemporary;Traditional;Transitional

Type: Cabinet Pull

Width: 15/16 in