154mm Pull Bar Cabinet Element in Stainless Steel
Naples 154mm Pull Bar Cabinet Element in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elements' Naples collection of bar pulls offers 14 different center-to-center options, with the coordinating T-knob, in satin nickel, polished chrome and stainless steel
- Two 8-32 x 1" and two break-away screws (included)
- Hollow stainless steel cabinet bar pull with beveled ends
- Lifetime warranty
- Features higher hand clearance great for universal design and aging in place
- Individually wrapped to protect the product from damage
- Perfect for kitchens, baths, closets and furniture
Specifications
- Collection:
- Naples
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-3/8 in
- Diameter - Base:
- 3/8 in
- Handle Type:
- Bar
- Hardware Type:
- Bar Pull
- Length:
- 6-1/16 in
- Material:
- Stainless Steel
- Product Type:
- Cabinet Bar Pull
- Shape:
- Bar
- Style:
- Contemporary
- Width:
- 1/2 in