Hardware Resources Naples 560 mm. Cabinet Bar Pull with Beveled Both Ends and 2-Screw in Satin Nickel

H560SN

Color Finish

(Pricing is for Satin Nickel)

$20.88

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Center-to-center: 480 mm
  • Naples Cabinet Pull
  • Packed with two 1/4" x 1" screws
  • Projection: 1-3/8"

SPECIFICATIONS

Collection
Naples
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Length
22-59/1250 in
Material
Steel
Style
Contemporary

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday