Hardware Resources Palisade® 1 in. Zinc Cabinet Knob with 1-Screw in Satin Nickel

H3915SN

Color Finish

(Pricing is for Satin Nickel)

$2.84

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Available in finishes Brushed Antique Brass, Polished Brass, Polished Chrome, Satin Nickel, Brushed Pewter, Gun Metal and Brushed Oil Rubbed Bronze.
  • Color: Silver/Nickel/Chrome
  • One 8-32 x 1" and 1-3/4" Break-away Screw (Included)
  • Projection: 1"
  • Slade Cabinet Knob.

SPECIFICATIONS

Collection
Palisade®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
1 in
Diameter
1 in
Handle Type
Knob
Length
1 in
Material
Zinc
Style
Contemporary
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday