Hardware Resources Shelf Support Spoon

H1206

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in carton of 1 000 pcs. and 6 000 pcs. master carton.
  • Grommets available in carton of 1 000 pcs. and 5 000 pcs. master carton
  • Solid steel construction.

SPECIFICATIONS

Color Finish
Bright Nickel
Color Finish Category
Nickel Tones
Diameter
1/4 in
Material
Steel
Width
1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday