Hardware Resources

Somerset 6 in. Square Cabinet Pull with 2-Screw in Brushed Oil Rubbed Bronze

Part #H81065DBAC  |  Item #4625740  |  Manufacturer Part #81065-DBAC

$ 6.27 EACH

Color/Finish:
Brushed Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  25
  • Case:  250

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Somerset Cabinet Pull
  • Center-to-Center: 128 mm
  • Projection: 1-3/16"
  • Packed with two 8/32" x 1" screws

Specifications

Collection: Somerset

Color Finish: Brushed Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Length: 6 in

Material: Zinc

Style: Contemporary

Type: H81065DBAC