6 in. Square Cabinet Pull with 2-Screw in Satin Nickel
Somerset 6 in. Square Cabinet Pull with 2-Screw in Satin Nickel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Center-to-center: 128 mm
- Projection: 1-3/16"
- Somerset cabinet pull
- Two 1 in and two 1-3/4 in breakaway screws included
- Individually wrapped to protect the product from damage
- Lifetime warranty
- Perfect for kitchens, baths, closets and furniture
- Packed with two 8/32" x 1" screws
- Features higher hand clearance great for universal design and aging in place
Specifications
- Collection:
- Somerset
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-1/8 in
- Hardware Type:
- Cabinet Pull
- Length:
- 6-1/8 in
- Material:
- Zinc
- Shape:
- Arch
- Style:
- Contemporary
- Width:
- 7/16 in