6-5/16 in. Arc Cabinet Pull in Satin Nickel
Transcend Ascendra 6-5/16 in. Arc Cabinet Pull in Satin Nickel
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Transcend Ascendra
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/16 in
- Diameter - Base:
- 11/16 in
- Hardware Type:
- Drawer Pull
- Height:
- 1-1/8 in
- Length:
- 4-7/16 in
- Material:
- Zinc Alloy
- Product Type:
- Cabinet Pull
- Shape:
- Square
- Style:
- Modern
- Width:
- 3/8 in