Satin Nickel Knob
Sonoma Satin Nickel Knob
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in finishes Brushed Pewter, Brushed Oil Rubbed Bronze, Polished Chrome and Satin Nickel
- Projection: 15/16"
- Sonoma Cabinet Bail Knob.
- One 8-32 x 1" and 1-3/4" Break-away Screw (Included)
- Color: Silver/Nickel/Chrome
Documents
Specifications
- Collection:
- Sonoma
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Knob
- Hardware Type:
- Cabinet Knob
- Height:
- 9/16 in
- Length:
- 1-3/16 in
- Material:
- Zinc
- Style:
- Contemporary
- Width:
- 15/16 in