Hardware Resources

Square Cabinet Knob in Brushed Oil Rubbed Bronze

Part #H1091DBAC  |  Manufacturer Part #1091DBAC

Color/Finish:
Brushed Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1-3/16" Milan 1 Plain Square Cabinet Knob.
  • Available in Seven finishes Brushed Antique Brass, Distressed Antique Brass, Brushed Pewter, Gun Metal, Brushed Oil Rubbed Bronze, Polished Chrome and Satin Nickel.
  • One 8-32 x 1" and 1-3/4" Break-away Screw (Included)

Specifications

Color Finish: Brushed Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 1 in

Diameter: 1-3/16 in

Handle Type: Knob

Material: Zinc

Style: Traditional;Transitional

Width: 1-3/16 in