Stanton 137 mm. Square Cabinet Bar Pull with 2-Screw in Matte Silver

Part #H625128MS  |  Item #4625935  |  Manufacturer Part #625-128MS

$ 9.99 EACH

Color/Finish:
Matte Silver

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stanton Cabinet Pull
  • Center-to-Center: 128 mm
  • Projection: 1-1/8"
  • Packed with two 8/32" x 1" screws

Specifications

Collection: Stanton

Color Finish: Matte Silver

Color Finish Category: Silver Tones

Length: 5-39/100 in

Material: Zinc

Style: Contemporary