Hardware Resources
Stanton 169 mm. Square Cabinet Bar Pull with 2-Screw in Matte Silver
Part #H625160MS | Item #4625796 | Manufacturer Part #625-160MS
Product Details
- Stanton Cabinet Pull
- Center-to-Center: 160 mm
- Projection: 1-1/8"
- Packed with two 8/32" x 1" screws
Specifications
Collection: Stanton
Color Finish: Matte Silver
Color Finish Category: Silver Tones
Length: 6-65/100 in
Material: Zinc
Style: Contemporary