Hardware Resources Stanton 233 mm. Square Cabinet Bar Pull with 2-Screw

H625224

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center-to-Center: 224 mm
  • Packed with two 8/32" x 1" screws
  • Projection: 1-1/8"
  • Stanton Cabinet Pull

SPECIFICATIONS

Collection
Stanton
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
9-17/100 in
Material
Zinc
Style
Contemporary

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday