Hardware Resources
Stanton 329 mm. Square Cabinet Bar Pull with 2-Screw in Matte Silver
Part #H625320MS | Item #4625747 | Manufacturer Part #625-320MS
Product Details
- Stanton Cabinet Pull
- Center-to-Center: 320 mm
- Projection: 1-1/8"
- Packed with two 8/32" x 1" screws
Specifications
Collection: Stanton
Color Finish: Matte Silver
Color Finish Category: Silver Tones
Length: 12-95/100 in
Material: Zinc
Style: Contemporary