Hardware Resources
Stanton 329 mm. Square Cabinet Bar Pull with 2-Screw in Polished Chrome
Part #H625320PC | Item #4625756 | Manufacturer Part #625-320PC
Product Details
- Stanton Cabinet Pull
- Center-to-Center: 320 mm
- Projection: 1-1/8"
- Packed with two 8/32" x 1" screws
Specifications
Collection: Stanton
Color Finish: Polished Chrome
Color Finish Category: Chromes
Length: 12-95/100 in
Material: Zinc
Style: Contemporary