Stanton 457 mm. Square Cabinet Bar Pull with 2-Screw in Polished Chrome

Part #H625448PC  |  Item #4625837  |  Manufacturer Part #625-448PC

$ 28.74 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stanton Cabinet Pull
  • Center-to-Center: 448 mm
  • Projection: 1-1/8"
  • Packed with two 8/32" x 1" screws

Specifications

Collection: Stanton

Color Finish: Polished Chrome

Color Finish Category: Chromes

Length: 457.0 mm

Material: Zinc

Style: Contemporary