5/16 in. Zinc Cabinet Pull in Satin Nickel

You last purchased this on
 
Hardware Resources

Sutton 5/16 in. Zinc Cabinet Pull in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hardware Resources

Sutton 5/16 in. Zinc Cabinet Pull in Satin Nickel

  • Fast #
  • Part #J635128SN
  • Item #7257784
  • Manufacturer Part #635-128SN
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Center to Center: 128 mm
  • Available in finishes Brushed Oil Rubbed Bronze, Polished Chrome, Satin Nickel, Polished Nickel and Brushed Pewter.
  • Sutton Cabinet Pull.
  • Two 8-32 x 1" and two Break-away Screws (Included)
  • Color: Silver/Nickel/Chrome
  • Projection 11/16"
  • Requires Certification

Specifications

Collection:
Sutton
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Type:
Pull
Hardware Type:
Cabinet Pull
Height:
1-1/16 in
Length:
5-7/8 in
Material:
Zinc
Style:
Contemporary;Transitional
Width:
5/16 in