Hardware Resources

Symphony Cabinet Knob with Screw in Gunmetal

Part #H1977SDACM  |  Manufacturer Part #1977S-DACM

Color/Finish:
Gunmetal

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Symphony Art Deco Cabinet Knob.
  • Projection: 1-1/16"
  • Color: Brass/Gold
  • One 8-32 x 1" and 1-3/4" Break-away Screw (Included)

Specifications

Collection: Symphony

Color Finish: Gunmetal

Color Finish Category: Greys

Depth: 1-1/16 in

Diameter: 1-3/8 in

Handle Type: Knob

Material: Zinc

Style: Traditional;Transitional

Width: 1-3/8 in