Hardware Resources

Torino 4-1/8 in. Steel Wire Cabinet Pull with 2-Screw in Brushed Oil Rubbed Bronze

Part #HS27196DBAC  |  Manufacturer Part #S271-96DBAC

Color/Finish:
Brushed Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Torino Wire Pull
  • Center-to-Center: 96 mm
  • Projection: 1-1/4"
  • Packed with two 8/32" x 1" screws

Specifications

Collection: Torino

Color Finish: Brushed Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Length: 4-1/8 in

Material: Steel

Style: Traditional

Type: HS27196DBAC