4-1/8 in. Steel Wire Cabinet Pull with 2-Screw in White
Torino 4-1/8 in. Steel Wire Cabinet Pull with 2-Screw in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center-to-Center: 96 mm
- Projection: 1-1/4"
- Tempo Wire Pull
- Packed with two 8/32" x 1" screws
Specifications
- Collection:
- Torino
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 4-1/8 in
- Material:
- Steel
- Style:
- Traditional