Harley CCY LF 1.2 2HDL LEV W/SPRD LAV FCT

Part #GG6710C19BOX  |  Item #7814169  |  Manufacturer Part #G-6710-C19B-OX

Type:

GG6710C19BOX
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Installs on 8" centers
  • Aerated flow rate ≤1.2 max gpm
  • 1-3/16” hole cutout (x3)
  • Includes pop-up drain assembly with lift rod and overflow
  • Optional decorative trap G-9970

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Harley

Color Finish: Onyx PVD

Color Finish Category: Blacks

Drain Included: Yes

EPA Compliant: Yes

Faucet Connection: Gasket

Faucet Connection Size: 1/2 in

Faucet Height: 4-7/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 4-7/16 in

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Length: 6 in

MA Approved: Yes

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 7-5/16 in

Spout Reach: 6-1/2 in

Supply Lines Included: Yes

Tailpiece Length: 8-1/2 in

Trim Only: No

Type: GG6710C19BOX

WaterSense Labeled: No