Harmony 1 71-1/4 x 41 in. Air Bath Drop-In Bathtub with Center Drain in White

Part #MTIAST85WH  |  Manufacturer Part #AST85-WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • Pre-leveled foam base increases overall height 2-3"
  • Aromatherapy
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: ANSI Z124.1

Bathtub Shape: Oval

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 110 gal

Collection: Harmony 1

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 21-1/4 in

Drain Location: Center

Drain Opening: 2 in

GSA Approved: No

Hardware Included: Yes

Height: 24 in

Horsepower: 1 hp

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

NSF Certified: No

Number Of Jets: 20

Origin: Domestic

Overall Length: 71-1/4 in

Overall Width: 41 in

Pump Location: Reversible

Shape: Oval

Size: 71-1/4 in x 41 in

Type: MTIAST85WH

UL Listed: Yes

Volts: 110V