DCBR 3 60 Watts Medium Incandescent Ceiling Light

You last purchased this on
 

Harmony DCBR 3 60 Watts Medium Incandescent Ceiling Light

This product requires certification to purchase.
Brand image
You last purchased this on
 

Harmony DCBR 3 60 Watts Medium Incandescent Ceiling Light

  • Fast #
  • Part #N604132
  • Item #4305638
  • Manufacturer Part #60/4132
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UL application: ceiling
  • Replaceable light source
  • Requires Certification

Specifications

Collection:
Harmony
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Chocolate Bronze
ETL Listed:
No
Energy Star Compliant:
No
Height:
7-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Contemporary
Number of Lights:
3
Type:
N604132
UL Listed:
No
Volts:
120V
Watts:
60 W