20 Micron 2-3/4 in. X 29-1/4 in. Filter Cartridge
801 Series 20 Micron 2-3/4 in. X 29-1/4 in. Filter Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made with Polyester-Plus™ media for higher filtration efficiency
- Micron sizes 5 and above are cleanable and reusable
- For pre-filtration of many water treatment applications
- Order quantity in multiples of 24 filters may be required based on stocking availability
- Color coded end caps for easy micron identification
-
Lead Law Compliant
Documents
Specifications
- Cartridge Type:
- Pleated Cartridge
- Collection:
- 801 Series
- Diameter:
- 2-3/4 in
- Filter Size:
- 20 Micron
- Filtering Material:
- Yes
- Height:
- 29-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 29-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes