50 gpm Filter Housing

You last purchased this on
 
Harmsco

Hurricane® 40 Series 50 gpm Filter Housing

  • Fast #
  • Part #HHUR40HP
  • Item #7033472
  • Manufacturer Part #HUR 40 HP
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Harmsco

Hurricane® 40 Series 50 gpm Filter Housing

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cyclone separator and cartridge filter in a single design
  • Patented Up-flow design to prevent air entrapment in housing
  • For pre-filtration of many water treatment applications
  • Partials are removed through 1" drain valve providing long filter runs
  • Electropolished 304 stainless steel construction, 316 stainless steel is available
  • Centrifugal force separates dense partials such as sand, rust, grit and fine metals
  • Wing nut bolts to secure lid
  • Rotational flow flutters filter pleats for improved filtration load
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
Hurricane® 40 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Flow Rate:
50 gpm
Height:
19-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
21 in
Material:
Stainless Steel
Material Type:
304 SS
Maximum Temperature:
140
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Width:
14-3/8 in