Harmsco

Harmsco® 800 gpm 4 in. Flange Inlet/Outlet

Part #HHIF200FL  |  Manufacturer Part #HIF 200FL

Fitting Sizes:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used in small private and municipal water systems
  • Patented up-flow design prevents accumulation of air inside the filter housing
  • Cartridges may be replaced or cleaned and reused

Lead Law Compliant

Specifications

Application: Filtration

Collection: Harmsco®

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Flow Rate: 800 gpm

Height: 58 in

Lead Law Compliant: Yes

Length: 58 in

Material: [Stainless Steel, Rubber]

Material Type: [304 SS, EPDM, Buna-N]

Maximum Pressure: 150 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 61