20 Micron 7-3/4 in. X 30-3/4 in. Polyester 170 Filter Cartridge

You last purchased this on
 
Harmsco

Hurricane® 20 Micron 7-3/4 in. X 30-3/4 in. Polyester 170 Filter Cartridge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harmsco

Hurricane® 20 Micron 7-3/4 in. X 30-3/4 in. Polyester 170 Filter Cartridge

  • Fast #
  • Part #HHC17020
  • Item #7033192
  • Manufacturer Part #HC/170-20
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Size allows for fewer cartridge change outs
  • Pleated design for more surface area
  • For pre-filtration of many water treatment applications
  • Electro-polished finish - standard
  • Pressure rated to 235 psi (XXP models)
  • NSF/ANSI/CAN standard 61 listed
  • Filters 5 micron and above are cleanable and reusable
  • Made with Polyester-Plus™ media for higher filtration efficiency
  • Built to ASME design standards
  • "Swing bolt" closure system
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
Cartridge Type:
Pleated Cartridge
Collection:
Hurricane®
Diameter:
7-3/4 in
Filter Size:
20 microns
Filtering Material:
Yes
Flow Rate:
150 gpm
Height:
30-3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Temperature Range:
Up to 140 Deg F