4 in. Nail On House Number 7 in Black

You last purchased this on
 
Harney Manufacturing

4 in. Nail On House Number 7 in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harney Manufacturing

4 in. Nail On House Number 7 in Black

  • Fast #
  • Part #A043156312207
  • Item #4526244
  • Manufacturer Part #043156312207
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
4 in
Material:
Die Cast Zinc
Smart Home Enabled:
Yes