Harney Manufacturing
Alexandria 24 in. Towel Bar in Bright Chrome
Part #HAR15701 | Item #7065313 | Manufacturer Part #15701
Product Details
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Alexandria
Color Finish: Bright Chrome
Color Finish Category: Chromes
Depth: 3 in
Height: 2-1/2 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 24 in
Material: [Die Cast Zinc, Stainless Steel]
Mount Type: Wall
Number of Bars: 1
Projection: 3 in