Alexandria Oval Closed Towel Ring in Oil Rubbed Bronze

Part #HAR15711  |  Item #7065899  |  Manufacturer Part #15711

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Alexandria

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 2-3/8 in

Diameter: 6-3/8 in

GSA Approved: No

Height: 7-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: [Stainless Steel, Zinc]

Mount Type: Wall

NSF Certified: No

Projection: 2-3/8 in

Ring Type: Closed

Shape: Oval