Alexandria Round Closed Towel Ring in Bright Chrome

Part #HAR15703  |  Item #7065317  |  Manufacturer Part #15703

Color/Finish:
Bright Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Alexandria

Color Finish: Bright Chrome

Color Finish Category: Chromes

Depth: 2-3/8 in

Height: 7-1/2 in

IAPMO Listed: No

Material: [Stainless Steel, Zinc]

Mount Type: Wall

Projection: 2-3/8 in

Ring Type: Closed

Shape: Round

Width: 6-3/8 in