Alexandria Round Closed Towel Ring in Satin Nickel

Part #HAR15707  |  Item #7065384  |  Manufacturer Part #15707

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Alexandria

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 2-3/8 in

Diameter: 6-3/8 in

Height: 7-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: [Zinc Posts, Stainless Steel]

Mount Type: Wall

Projection: 2-3/8 in

Ring Type: Closed

Shape: Round