Alexandria Towel Bar in Satin Nickel

Part #HAR15705  |  Item #7065319  |  Manufacturer Part #15705

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Alexandria

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 3 in

Height: 2-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: [Die Cast Zinc, Brass, Stainless Steel]

Mount Type: Wall

Projection: 3 in

Width: 26-1/4 in