Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze
Alexandria Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Alexandria
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Die Cast Zinc, Plastic
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3 in
- Width:
- 8-3/4 in