Harney Manufacturing
Alexandria Zinc Double Post Toilet Paper Holder with Plastic Roller in Satin Nickel
Part #HAR15704 | Item #7065320 | Manufacturer Part #15704
Product Details
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Alexandria
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Depth: 3 in
Height: 2-1/2 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 8-3/4 in
Material: [Zinc, Plastic]
Mount Type: Wall
Projection: 3 in