Boca Grande 24 in. Towel Bar in Satin Nickel

Part #H23017  |  Item #7332033  |  Manufacturer Part #23017

Color/Finish:
Satin Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Boca Grande

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 3-1/8 in

Height: 2-3/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 20-1/2 in

Material: [Brass, Zinc]

Mount Type: Wall

Projection: 3-1/8 in