Round Open Towel Ring in Satin Nickel
Boca Grande Round Open Towel Ring in Satin Nickel
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Boca Grande
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass, Zinc, Stainless Steel
- Mount Type:
- Wall
- Projection:
- 2-1/4 in
- Ring Type:
- Open
- Shape:
- Round
- Width:
- 5-3/4 in