Savannah Toilet Paper Holder in Oil Rubbed Bronze

Part #H1610508  |  Item #7068407  |  Manufacturer Part #1610508

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Savannah

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Height: 3-3/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Zinc Die Cast

Mount Type: Wall

Width: 4-1/2 in