Harney Manufacturing
Savannah™ Toilet Paper Holder in Satin Nickel
Part #H16176 | Item #7068422 | Manufacturer Part #16176
Product Details
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Savannah™
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Depth: 3-5/8 in
Height: 2-3/4 in
IAPMO Listed: No
Material: [Die Cast Zinc, Stainless Steel]
Projection: 3-5/8 in
Width: 9-1/4 in