Harney Manufacturing

Savannah Towel Ring in Oil Rubbed Bronze

Part #H1610408  |  Manufacturer Part #1610408

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Savannah

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 3-1/4 in

Height: 8-5/16 in

IAPMO Listed: No

Material: Zinc

Projection: 3-1/4 in

Width: 7-1/8 in