Harrington

10 x 10 x 6 in. Gasket x DWV Hub Reducing and DWV SDR 35 PVC 45 Degree Sewer Wye

Part #H35631006  |  Manufacturer Part #35-631006

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM D-1784, ASTM D-3034, ASTM F-1336, ASTM F-477

Application: Sewer

Clean Bagged: No

End Connection 1: Gasket

End Connection 2: Gasket

End Connection 3: DWV Hub

End Connections: Gasket x DWV Hub

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Size 3: 6 in

Fitting Sizes: 10 in x 10 in x 6 in

Fitting Type: DWV, Reducing

Height: 10 in

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: SDR 35