Harrington

4 in. Storz x 2-1/2 in. NST Aluminum Swivel Female Adapter

Part #HHSFS4025NH  |  Manufacturer Part #HSFS40-25NH

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made from 6061 T6 Aluminum and have no hidden imperfections like those found in cast couplings
  • "Forged" Storz heads provide maximum strength
  • All adapters conform to NFPA 1963
  • All female swivels utilize stainless steel ball bearing or aluminum roller bearings. No Plastic.

Specifications

End Connection 1: Storz

End Connection 2: FNST

End Connections: Storz x FNST

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 4 in x 2-1/2 in

Fitting Type: Reducing

Material: Aluminum

Material Type: 6061-T6

Maximum Pressure: 250 psi

Type: Adapter

UL Listed: No