Harrington
6 in. Single End Spanner Wrench
Part #HHSSW101 | Item #4930315 | Manufacturer Part #HSSW-101
Call for Pricing
EACH
Maximum Capacity:
6 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Designed for easy disconnecting and connecting of Storz fittings
- Long handle for added leverage
- Light weight material
Specifications
Maximum Capacity: 6 in
Tool Type: Spanner Wrench