1-Hole Wall Mount Pot Filler with Double Lever Handle in Satin Nickel

You last purchased this on
 
Harrington Brass Works

Victorian™ 1-Hole Wall Mount Pot Filler with Double Lever Handle in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harrington Brass Works

Victorian™ 1-Hole Wall Mount Pot Filler with Double Lever Handle in Satin Nickel

  • Fast #
  • Part #H20217015
  • Item #4538141
  • Manufacturer Part #20-217-015
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Victorian™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Mount:
Wall Mount
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Type:
Swivel