Victorian™ 1-Hole Wall Mount Pot Filler with Single Cross Handle in Satin Nickel

Part #H2021620015  |  Item #4539477  |  Manufacturer Part #20-216-20-015

$ 1,678.00 EACH
(Pricing is for Satin Nickel)

Color/Finish:
Satin Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Victorian™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Mount: Wall Mount

GSA Approved: No

Handle Type: Cross

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Type: Swivel

Trim Only: No