Victorian™ 4-Hole Kitchen Faucet with Double Cross Handle and Hand Spray in Satin Nickel

Part #H2010320015  |  Item #4541278  |  Manufacturer Part #20-103-20-015

$ 1,480.00 EACH

Color/Finish:
Satin Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Center Size: 8 in

Collection: Victorian™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Height: 0 in

GSA Approved: No

Handle Type: Cross

IAPMO Listed: No

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Side Spray: Yes

Spout Type: Swivel

Trim Only: No

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Harrington Brass Works Victorian™ 4-Hole Kitchen Faucet with Double Cross Handle and Hand Spray in Satin Nickel / $1,480.00