1-Hole Wall Mount Pot Filler with Double Cross Handle in Polished Nickel

You last purchased this on
 
Harrington Brass Works

Victorian™ Palace 1-Hole Wall Mount Pot Filler with Double Cross Handle in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harrington Brass Works

Victorian™ Palace 1-Hole Wall Mount Pot Filler with Double Cross Handle in Polished Nickel

  • Fast #
  • Part #H2021734014
  • Item #4540510
  • Manufacturer Part #20-217-34-014
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Victorian™ Palace
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Type:
Swivel