Harrington Brass Works

Victorian™ Polo 1-Hole Wall Mount Pot Filler with Double Cross Handle in Satin Nickel

Part #H2021704015  |  Manufacturer Part #20-217-04-015

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Victorian™ Polo

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Mount: Wall Mount

GSA Approved: No

Handle Type: Cross

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Type: Swivel

Trim Only: No