10 in. Gasket SDR 35 PVC Sewer Cap

You last purchased this on
 
Harco-The Harrington Corporation

10 in. Gasket SDR 35 PVC Sewer Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harco-The Harrington Corporation

10 in. Gasket SDR 35 PVC Sewer Cap

  • Fast #
  • Part #H354910
  • Item #4423075
  • Manufacturer Part #35-4910
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Fabricated elbow fitting
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-3212, ASTM F-477, ASTM F-1336
Application:
Sewer
Clean Bagged:
No
End Connection 1:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
10 in
Fitting Sizes:
10 in
Fitting Type:
Sewer Cap
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 35