10 in. Gasket Straight CL150 PVC Repair Clean-Out
10 in. Gasket Straight CL150 PVC Repair Clean-Out
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Size 3:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight, Cleanout
- Length:
- 19-7/10 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- CL150